Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Metal Housed Heating Mantles With Control
Shop All Fisherbrand Products

Click to view available options
Capacity:
100mL (3.3oz.)
250mL (8.4oz.)
3000mL (101.4oz.)
4000mL (135.3oz.)
5000mL (169oz.)
500mL (16.9oz.)
50mL (1.6oz.)
6000mL (202.9oz.)
Wattage:
60w
110w
165w
220w
650w
815w
935w
1090w
Description
Features:
- Durable, plastic-coated chemical resistant metal housing
- Flexible fiberglass heating element for uniform, even heat
- Built-in power controller
- Adjustable mix/max heating for low/high volume contents
- Thermally insulated and grounded for safety
Certifications
CE, RoHS Compliant
Warranty and Services
1-Year
Specifications
Specifications
Capacity | 50mL (1.6oz.) |
Capacity (Metric) | 50 mL |
Depth (English) | 1.2 in. |
Depth (Metric) | 30 mm |
Diameter (Metric) Inner | 51 mm |
For Use With | Round Bottom Flasks |
Height (English) | 7.1 in. |
Height (Metric) | 180 mm |
Length (Metric) | 175 mm |
Voltage | 120 V |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction