Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Metal Locker Base
SCI_ED

Catalog No. S47371 Shop All Diversified Spaces Products
Change view
Click to view available options
Width (Metric) Exterior:
45.72 cm
91.44 cm
Includes:
2 Horizontal Lockers
2 Vertical Lockers
3 Horizontal Lockers
6 Horizontal Lockers
6 Vertical Lockers
Double Door with Adjustable Shelf
Single Door with Adjustable Shelf
Color:
Black
Gray
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Exterior Includes Color
S47371 91.44 cm 6 Horizontal Lockers Black
S42675 45.72 cm 2 Vertical Lockers Black
S42676 45.72 cm 3 Horizontal Lockers Black
S47372 91.44 cm 6 Vertical Lockers Black
S47373 45.72 cm 2 Horizontal Lockers Black
S47377 91.44 cm Double Door with Adjustable Shelf Gray
S47378 91.44 cm Double Door with Adjustable Shelf Black
S47375 45.72 cm Single Door with Adjustable Shelf Gray
S47376 45.72 cm Single Door with Adjustable Shelf Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. S47371 Supplier Diversified Spaces™ Supplier No. LB6ABK
Add to Cart
Add to Cart

Features all-welded, one-section construction with reinforced side panels.

  • All-welded, one-section construction with reinforced side panels (20-gauge)
  • Locker doors (18-gauge) have air vents, spring hinges, padlock hasp
  • Knocked out plug for cylinder lock

Certifications

MAS Certified Green

Compliance

SEFA

Warranty and Services

Limited Lifetime Warranty

Specifications

Includes 6 Horizontal Lockers
Width (English) Exterior 36 in.
Product Type Locker Base
Description 6 Horizontal Lockers
Depth (Metric) Exterior 53.34 cm
Width (Metric) Exterior 91.44 cm
Surface Coating Baked Enamel
Height (Metric) Exterior 78.74 cm
Material Steel
Color Black
Certifications/Compliance SEFA compliant, MAS Certified Green
Depth (English) Exterior 21 in.
Height (English) Exterior 31 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.