Learn More
Description
- All-welded, one-section construction with reinforced side panels (20-gauge)
- Locker doors (18-gauge) have air vents, spring hinges, padlock hasp
- Knocked out plug for cylinder lock
Certifications
MAS Certified Green
Compliance
SEFA
Warranty and Services
Limited Lifetime Warranty
Specifications
Specifications
| Includes | 6 Vertical Lockers |
| Width (English) Exterior | 36 in. |
| Product Type | Locker Base |
| Description | 6 Vertical Lockers |
| Surface Coating | Baked Enamel |
| Height (Metric) Exterior | 78.74 cm |
| Depth (Metric) Exterior | 53.34 cm |
| Width (Metric) Exterior | 91.44 cm |
| Certifications/Compliance | SEFA compliant, MAS Certified Green |
| Depth (English) Exterior | 21 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
