Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Metalized Matte Gray Polyester Labels

Catalog No. 17012097 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (LxW):
12.70 mm (W) x 28.70 mm (H)
25.40 mm (W) x 12.70 mm (H)
25.40 mm (W) x 50.80 mm (H)
38.10 mm (W) x 12.70 mm (H)
38.10 mm (W) x 19.05 mm (H)
Catalog No. Dimensions (LxW)
17-012-097 25.40 mm (W) x 12.70 mm (H)
17-012-338 38.10 mm (W) x 12.70 mm (H)
17-012-313 38.10 mm (W) x 19.05 mm (H)
17-012-149 12.70 mm (W) x 28.70 mm (H)
17-012-113 25.40 mm (W) x 50.80 mm (H)
5 options

Catalog No. 17-012-097

Supplier: Brady™ M447428

Only null left
Add to Cart
Add to Cart

Create tough serial and rating plate labels with the B-428 metalized polyester label material with flexible high-tack adhesive. Designed for use with durable Brady™ portable label makers.

  • Ideal for asset or panel component identification applications that require barcodes or graphics with a matte nameplate-like quality such as backer boards, DIN rail, relays, PLCs, switches and solenoids
  • Resistant to abrasions, solvents such as fuel and oil, and extreme temperatures
  • Made with permanent acrylic adhesive for excellent bonding to smooth metal and powder-coated surfaces

Specifications

Certifications/Compliance UL Recognised;CSA Accepted;AGA Approved;Halogen Free (DIN VDE 0472/part 815) Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Permanent Acrylic
Color Light Gray
Finish Matte
Format Die-cut
Material Polyester
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset tracking;Circuit board labelling;Component and equipment labelling;Data and telecommunications labelling;General identification;Inventory and inspection labelling
For Use With (Equipment) BMP41;BMP51;BMP53;M511;M410;M510
Quantity 480
Temperature Range (English) -40°F to 248°F
Temperature Range (Metric) -40°C to 120°C
Thickness (English) 0.0047 in
Thickness (Metric) 0.122 mm
Dimensions (LxW) 25.40 mm (W) x 12.70 mm (H)
Length (English) 0.5 in.
Width (English) 1 in
Width (Metric) 25.40 mm
Height (English) 0.5 in
Height (Metric) 12.70 mm
Alternate Part Number M4-47-428
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.