Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Metalized Polyester Labels for M6/M7 Printers

Catalog No. 17011907 Shop All Brady Corporation Products
Click to view available options
Dimensions (LxW):
0.375 x 1 in.
0.5 x 1 in.
0.5 x 1.5 in.
0.75 x 1.5 in.
1 x 1.5 in.
1.5 x 1.5 in.
1.9 x 3 in.
1.9 x 4 in.
2 x 1 in.
3 x 1.9 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710
Height (Metric):
9.53 mm
12.7 mm
19.05 mm
25.4 mm
38.1 mm
48.26 mm
50.8 mm
76.2 mm
Shape:
Rectangle
Square
This item is not returnable. View return policy

Catalog No. 17-011-907

Supplier: Brady™ M629435

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Glossy Metallized Polyester labels are designed for high adhesion to textured metals, powder coated surfaces and low surface energy plastics.

  • Permanent acrylic adhesive withstands numerous solvents and variable temperatures
  • UL approved, CSA accepted, RoHS Compliant
  • Service temperature of -40°C to 90°C (-40°F to 194°F)
  • Made of B-435A polyester material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance AGA Approved, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Adhesive Type Permanent Acrylic
Coating None
Color Silver
Finish Gloss
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, Circuit Board Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 500 Labels
Shape Rectangle
Temperature Range (English) -94°F to +266°F
Temperature Range (Metric) -70°C to +130°C
Thickness (English) 0.003 in.
Thickness (Metric) 0.0762 mm
Dimensions (LxW) 0.5 x 1.5 in.
Length (English) 0.5 in.
Width (English) 1.5 in.
Width (Metric) 38.1 mm
Height (Metric) 12.7 mm
Alternate Part Number M6-29-435
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.