Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Metals Compound Bar
SCI_ED

Catalog No. p-6974003
Click to view available options
Includes:
Riveted brass and steel bars
Riveted copper and iron bars

Use this Metals Compound Bar for demonstrating the differential expansion of two metals.

  • Comprised of a bar of copper and iron riveted together.
  • Each bar measuring 200 x 15 mm.

Specifications

Product Type Metals Compound Bar
Grade 7 to 12
For Use With (Application) Demonstrating differential expansion of two metals
Includes Riveted copper and iron bars
Length (English) 7.9 in.
Length (Metric) 200 mm
Width (English) 0.6 in.
Width (Metric) 15 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.