Learn More
MP Biomedicals Methione/Choline Control Diet, Powder
This diet has the same formulation as the methionine/choline deficient diet except 2 g/kg choline chloride and 3 g/kg DL-methionine is added at the expense of sucrose.
Supplier: MP Biomedicals 0296044020
Description
This diet has the same formulation as the methionine/choline deficient diet except 2 g/kg choline chloride and 3 g/kg DL-methionine is added at the expense of sucrose.

Specifications
Autoclavable | |
Single-use | |
20 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Powder | |
Non-sterile | |
1 ft. |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.