Learn More
MP Biomedicals Methione/Choline Control Diet, Powder
This diet has the same formulation as the methionine/choline deficient diet except 2 g/kg choline chloride and 3 g/kg DL-methionine is added at the expense of sucrose.
$1494.00 - $5411.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP296044010
|
MP Biomedicals
0296044010 |
10 kg |
Each for $1,494.00
|
|
|||||
MP296044020
|
MP Biomedicals
0296044020 |
20 kg |
Each for $2,549.00
|
|
|||||
MP296044050
|
MP Biomedicals
0296044050 |
50 kg |
Each for $5,411.00
|
|
|||||
Description
This diet has the same formulation as the methionine/choline deficient diet except 2 g/kg choline chloride and 3 g/kg DL-methionine is added at the expense of sucrose.
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Powder | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.