Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Methyl laurate, 98+%, ACROS Organics™
Click to view available options
Quantity:
2.5g
10g
50g
250g
Packaging:
Glass bottle
Specifications
Melting Point | 4°C to 5°C |
Boiling Point | 261°C |
Flash Point | >110°C |
Packaging | Glass bottle |
Refractive Index | 1.4310 to 1.4330 |
Quantity | 250g |
Specific Gravity | 0.87 |
Infrared Spectrum | Authentic |
Color | Colorless to Yellow |
Density | 0.8700g/mL |
Show More |
Safety and Handling
GHS Signal Word: Warning
EINECSNumber : 203-911-3