Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Metric Economical Individual Calibration Weights, Class 7

Catalog No. 02301121 Shop All Troemner Products
Change view
Click to view available options
Mass:
1 mg
5 mg
10 mg
50 mg
100 mg
500 mg
1 g
2 g
5 g
20 g
50 g
100 g
200 g
500 g
1000 g
2000 g
Density:
2.7g/cm3 at 20°C
7.85g/cm3 at 20°C
Material:
Aluminum
Stainless Steel
Shape:
Cylindrical with Handling Knob
Flat with one side turned up
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mass Density Material Shape
02-301-121 2000 g 7.85g/cm3 at 20°C Stainless Steel Cylindrical with Handling Knob
02-301-127 500 g 7.85g/cm3 at 20°C Stainless Steel Cylindrical with Handling Knob
02-301-114 1000 g 7.85g/cm3 at 20°C Stainless Steel Cylindrical with Handling Knob
02-301-123 50 mg 2.7g/cm3 at 20°C Aluminum Flat with one side turned up
02-301-111 1 g 7.85g/cm3 at 20°C Stainless Steel Cylindrical with Handling Knob
02-301-120 200 g 7.85g/cm3 at 20°C Stainless Steel Cylindrical with Handling Knob
02-301-113 100 g 7.85g/cm3 at 20°C Stainless Steel Cylindrical with Handling Knob
02-301-108 1 mg 2.7g/cm3 at 20°C Aluminum Flat with one side turned up
02-301-124 500 mg 7.85g/cm3 at 20°C Stainless Steel Flat with one side turned up
02-301-118 2 g 7.85g/cm3 at 20°C Stainless Steel Cylindrical with Handling Knob
02-301-126 50 g 7.85g/cm3 at 20°C Stainless Steel Cylindrical with Handling Knob
02-301-119 20 g 7.85g/cm3 at 20°C Stainless Steel Cylindrical with Handling Knob
02-301-125 5 g 7.85g/cm3 at 20°C Stainless Steel Cylindrical with Handling Knob
02-301-109 10 mg 2.7g/cm3 at 20°C Aluminum Flat with one side turned up
02-301-122 5 mg 2.7g/cm3 at 20°C Aluminum Flat with one side turned up
02-301-110 100 mg 2.7g/cm3 at 20°C Aluminum Flat with one side turned up
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 02-301-121 Supplier Troemner™ Supplier No. 30390999
Add to Cart
Add to Cart

Individual weights are available from 2kg to 1mg

Weights are adjusted to tolerances specified by ANSI/ASTM E617 Class 7

  • Weights 1g and above are carefully manufactured of stainless steel and are cylindrical in shape for easy gripping
  • Weights 1g to 100g are made from one-piece construction and are adjusted during manufacture by removing material from the bottom of the weight
  • Weights 200g through 2kg have an adjusting cavity on the top that is sealed with a plug
  • Economical stainless steel weights 1g and above are perfectly flat on top to stack easily on center
  • Weights 500mg and lower are made of sheet metal and feature one-piece construction with one side turned up to make them easy to handle with forceps
  • he 500mg and 200mg weights are made of stainless steel while weights 100mg and below are made of aluminum
TRUSTED_SUSTAINABILITY

Specifications

Product Type Individual Metric Economical Weight
Classification ASTM Class 7
Material Stainless Steel
Weight (Metric) 2 kg
Density 7.85g/cm3 at 20°C
Mass 2000 g
Shape Cylindrical with Handling Knob
Quantity Each
Packaging Quantity 1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.