Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Metric Measuring Spoon Set
SDPSCI_ED

Catalog No. S111007 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
1.25 mL, 2.5 mL, 5 mL, 7.5 mL, 15 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S111007 1.25 mL, 2.5 mL, 5 mL, 7.5 mL, 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S111007 Supplier United Scientific™ Supplier No. UNSPOONB
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Unbreakable plastic set of five metric measuring spoons.

  • Unbreakable plastic set of five metric measuring spoons
  • Includes the following: 1.25 mL (1/4 tsp), 2.5 mL (1/2 tsp), 5 mL (1 tsp), 7.5 mL (1/2 Tbsp) and 15 mL (1 Tbsp)

Specifications

Capacity (English) 1/4 tsp, 1/2 tsp, 1 tsp, 1/2 Tbsp, 1 Tbsp
Capacity (Metric) 1.25 mL, 2.5 mL, 5 mL, 7.5 mL, 15 mL
Product Type Measuring Spoon
For Use With (Application) Measuring Small Samples
Material Plastic
Length (Metric) 11.43 to 13.97 cm
Sterility Non-sterile
Autoclavable Not Autoclavable
Shape Spoon
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.