Learn More
Description
- Long (fits Metro TB91035 tote)
- Height: 7.6 cm (3 in.)
- 96 per carton
- Carton weight: Approx. 12 lbs.
Specifications
Specifications
| Closure Type | None |
| Color | Blue |
| Material | Polypropylene |
| Shape | Rectangular |
| For Use With (Equipment) | TB91060 Tote |
| Product Type | Divider |
| Quantity | Each |
| Dimensions (L x W x H) | 233 x 140 mm |
| Length (Metric) | 57.15 cm |
| Width (Metric) | 44.45 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.