Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Bow-Tie Dunnage Racks

Catalog No. p-4574818 Shop All Metro Products
Click to view available options
Length (English):
30 in.
36 in.
48 in.
Load Bearing Capacity (English):
1500 lb.
3000 lb.

Racks join together easily without tools in end-to-end and back-to-back configurations with the exclusive Bow-Tie feature.

  • Built-in Microban™ antimicrobial product protection
  • Constructed of rust and corrosion-proof polymer material
  • Legs with larger radius than traditional dunnage racks protect floors and distributes load across a wider area
  • Heavy-duty construction provides greater load capacity

Specifications

Product Type Dunnage
Dimensions (L x W x H) 30 x 22 x 12 in.
Width (Metric) 55.9 cm
Length (Metric) 76 cm
Width (English) 22 in.
Height (Metric) 30.5 cm
Load Bearing Capacity (Metric) 68 kg
Height (English) 12 in.
Length (English) 30 in.
Load Bearing Capacity (English) 1500 lb.
Material Polyethylene
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.