Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Metro™ Cage Rack Covers, Autoclavable
Click to view available options
For Use With (Equipment):
18 in. W Cage Rack
24 in. W Cage Rack
Width (English):
20 in.
26 in.
Description
- Rated for approximately 70 cycles per cover
Specifications
Specifications
Autoclavable | Autoclavable |
Product Type | Cart Cover |
Color | Blue |
Dimensions (L x W x H) | 62 x 20 x 61.5 in. (157.5 x 50.8 x 156.2 cm) |
For Use With (Equipment) | 18 in. W Cage Rack |
Height (English) | 61.5 in. |
Height (Metric) | 156.2 cm |
Length (English) | 62 in. |
Length (Metric) | 157.5 cm |
Material | Stainless Steel |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction