Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Double-Deep qwikTRAK™ Track Sets

Catalog No. 17823757 Shop All Metro Products
Click to view available options
Depth (English):
30 in.
72 in.
84 in.
96 in.
108 in.
120 in.
132 in.
144 in.
156 in.
168 in.
180 in.
192 in.
204 in.
216 in.
228 in.
240 in.
252 in.
Weight (English):
4 lb.
9 lb.
10 lb.
11 lb.
13 lb.
14 lb.
15 lb.
17 lb.
18 lb.
19 lb.
21 lb.
22 lb.
23 lb.
25 lb.
26 lb.
27 lb.
29 lb.

Create tracks up to 21 ft.

  • For use with Metro Super Erecta™, Super Erecta Pro™, Super Adjustable™ MetroMax Q and MetroMax i shelving systems
  • Sets include tracks and hardware needed to assemble system up to 21 ft. (640cm)
  • 17-823-756 (LBTS2.5NA) includes a joining kit to connect the track to other track sets

Specifications

Product Type Track Set
Includes Tracks and hardware needed to assemble double deep qwikTRAK™ system up to 21 ft.
For Use With (Equipment) Metro™ Super Erecta™, Super Erecta Pro™, Super Adjustable™ MetroMax Q™ and MetroMax i™ shelving system
Weight (English) 9 lb.
Depth (English) 72 in.
Depth (Metric) 182.88 cm
Weight (Metric) 4.1 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.