Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Double-Deep Top-Track Mobile Unit Kits

Catalog No. 17820327
Click to view available options
Width (English):
20.25 in.
23.25 in.
26.25 in.
Width (English) Shelf:
18 in.
21 in.
24 in.
Weight (English):
72 lb.
75 lb.
78 lb.

Kit provides components for shelving units that fit on tracks for added mobility

  • For use with Metro Super Erecta™ and Super Adjustable™ shelving systems
  • Kit includes posts, casters, caster channels, donut bumpers, roller bearing assemblies and tie-together hardware to connect two units
  • Chrome finish

Order Info

Shelves are sold separately.

Specifications

Product Type Mobile Unit Kit
Includes Posts, casters/channel caster assembly, donut bumpers, roller bearing assemblies, tie-together hardware to connect double-deep Top-Track™ two mobile units
Width (Metric) Shelf 53 cm
Weight (English) 75 lb.
Weight (Metric) 33.7 kg
For Use With (Equipment) Metro™ Super Erecta™, Super Adjustable™ shelving system
Width (English) Shelf 21 in.
Width (English) 23.25 in.
Width (Metric) 59.05 cm
Description Chrome plated
Material Chrome
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.