Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Double-Deep Top-Track Stationary Intermediate Unit Kits

Catalog No. p-4246803 Shop All Metro Products
Click to view available options
Width (English):
18 in.
21 in.
24 in.
Width (English) Shelf:
18 in.
21 in.
24 in.
Weight (English):
18 lb.
20 lb.
22 lb.

Connects intermediate units in Double-Deep systems and to overhead track sets

  • For use with Metro Super Erecta™ and Super Adjustable™ shelving systems
  • Chrome-plated finish
  • Kit includes connecting hardware

Order Info

One kit is required for intermediate units connected end-to-end. Shelves are sold separately.

Specifications

Product Type Stationary Intermediate Unit Kit
Weight (English) 18 lb.
Width (English) Shelf 18 in.
Width (English) 18 in.
Includes 86 in. Posts and connecting hardware
Weight (Metric) 8 kg
Width (Metric) Shelf 45.7 cm
Width (Metric) 45.7 cm
Finish Chrome
For Use With (Equipment) Metro™ Super Erecta™, Super Adjustable™ shelving system
Material Steel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.