Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ HD Super Stainless Lab Worktable with Overhead

Catalog No. p-4676390
Click to view available options
Dimensions (L x W x H):
72 x 30 x 34 in.
Weight (Metric):
105 kg
131 kg
Shelf Material:
Open Base (no bottom shelf)
Stainless Steel

Easily expand your workspace. The Metro™ HD Super Stainless Lab Worktable with Overhead has extended rear posts that allow for attachment of overhead shelf.

  • 30 in. wide (76cm)
  • Fitted with 88 in. (223.5cm) stationary rear posts and front leveling feet

Order Info

Cantilever shelves and wheels sold separately.

Specifications

Product Type Worktable
Dimensions (L x W x H) 72 x 30 x 34 in.
Weight (English) 230 lb.
Weight (Metric) 105 kg
Depth (English) 30 in.
Length (Metric) 182.5 cm
For Use With (Application) Ideal for lab
Height (English) 34 in.
Width (English) 30 in.
Length (English) 72 in.
Includes Overhead
Shelf Material Open Base (no bottom shelf)
Height (Metric) 86.4 cm
Wheel Type Wheels not included; sold separately.
Width (Metric) 76.2 cm
Depth (Metric) 76.2 cm
Material Stainless Steel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.