Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ HD Super Stainless Lab Worktable, Stationary

Catalog No. p-175124 Shop All Metro Products
Click to view available options
Dimensions (L x W x H):
48 x 30 x 34 in.
60 x 30 x 34 in.
72 x 30 x 34 in.
Material:
Stainless Steel (14 ga.)
Includes:
Bottom 3-sided frame (SS)
Bottom shelf (SS)

Keeping things where the belong in a lab is important to all staff. The Metro HD Super Stainless Lab Worktable is stationary and features an open base that makes it easy to clean. Its stable surface and base construction makes it a choice fit for nearly any lab.

  • 34 in. high (86.4cm) seamless, 14-gauge stainless-steel work surface with rounded edges
  • Support structure virtually eliminates drumming
  • Posts with adjustable feet compensate for slight floor irregularities
  • Leveling foot on each post

Order Info

Shipped knocked down. Assemble easily without tools. Other sizes available; call your Fisher Safety Customer Service Representative at 1-800-772-6733.

Specifications

Product Type Stationary Table
Base Style Open with side and rear crossrails
Certifications/Compliance NSF
Dimensions (L x W x H) 48 x 30 x 34 in.
Width (Metric) 76.2 cm
Weight (Metric) 58.96 kg
Width (English) 30 in.
Includes Bottom 3-sided frame (SS)
Weight (English) 130 lb.
For Use With (Application) For cleanliness, stability
Height (Metric) 86.36 cm
Frame Material Stainless Steel
Length (English) 48 in.
Height (English) 34 in.
Length (Metric) 121.92 cm
Material Stainless Steel (14 ga.)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.