Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Metro™ HD Super Stainless Lab Worktable, Stationary
Click to view available options
Dimensions (L x W x H):
48 x 30 x 34 in.
60 x 30 x 34 in.
72 x 30 x 34 in.
Material:
Stainless Steel (14 ga.)
Includes:
Bottom 3-sided frame (SS)
Bottom shelf (SS)
Description
- 34 in. high (86.4cm) seamless, 14-gauge stainless-steel work surface with rounded edges
- Support structure virtually eliminates drumming
- Posts with adjustable feet compensate for slight floor irregularities
- Leveling foot on each post
Order Info
Shipped knocked down. Assemble easily without tools. Other sizes available; call your Fisher Safety Customer Service Representative at 1-800-772-6733.
Specifications
Specifications
Product Type | Stationary Table |
Width (Metric) | 76.2 cm |
Length (English) | 72 in. |
For Use With (Application) | For cleanliness, stability |
Weight (English) | 182 lb. |
Weight (Metric) | 82.55 kg |
Width (English) | 30 in. |
Height (Metric) | 86.36 cm |
Dimensions (L x W x H) | 72 x 30 x 34 in. |
Includes | Bottom shelf (SS) |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction