Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Metro™ High-Density qwikTRAK™ Track Sets
Shop All Metro Products

Click to view available options
Depth (English):
30 in.
72 in.
84 in.
96 in.
108 in.
120 in.
132 in.
144 in.
156 in.
168 in.
180 in.
192 in.
204 in.
216 in.
228 in.
240 in.
252 in.
Weight (English):
4 lb.
9 lb.
10 lb.
11 lb.
13 lb.
14 lb.
15 lb.
17 lb.
18 lb.
19 lb.
21 lb.
22 lb.
23 lb.
25 lb.
26 lb.
27 lb.
29 lb.
Description
- For use with Metro Super Erecta™, Super Erecta Pro™, Super Adjustable™ MetroMax Q and MetroMax i shelving systems
- Sets include tracks and hardware needed to assemble system up to 21 ft. (640cm)
- 17-823-715 (BTS2.5NA) includes a joining kit to connect the track to other track sets
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
Product Type | Track Set |
Depth (English) | 216 in. |
For Use With (Equipment) | Metro™ Super Erecta™, Super Erecta Pro™, Super Adjustable™ MetroMax Q™ and MetroMax i™ shelving system |
Weight (Metric) | 11.4 kg |
Depth (Metric) | 548.64 cm |
Includes | Tracks and hardware needed to assemble high-density qwikTRAK™ system up to 21 ft. |
Weight (English) | 25 lb. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction