Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ MetroMax iQ™ Accessory, Keyboard Shelf

Catalog No. p-4379451 Shop All Metro Products
Click to view available options
For Use With (Equipment):
18 and 24 in.Wide MetroMax i Shelves

For use with MetroMax iQ shelves

  • Epoxy-coated shelf provides high level of corrosion resistance
  • Mounts to 18 in. or 24 in. wide shelves
  • Minimum shelf length is 30 in.

Shelf load should not exceed 10 lbs. (45.8kg).

Specifications

Product Type Keyboard Shelf
Dimensions (L x W x H) 26.5 x 16 x 5 in.
For Use With (Equipment) 18 and 24 in.Wide MetroMax i Shelves
Height (Metric) 127 cm
Width (Metric) 40.6 cm
Width (English) 16 in.
Load Bearing Capacity (English) 10 lb.
Load Bearing Capacity (Metric) 45.8 kg
Height (English) 5 in.
Length (English) 26.5 in.
Length (Metric) 67.3 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.