Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ MetroMax Shelf Posts
GSA_VA

Catalog No. p-173749 Shop All Metro Products
Click to view available options
Height (English):
33 in.
54 in.
63 in.
74 in.
Product Type:
Mobile Post for Stem Caster
Stationary Post with Leveling Foot

Compatible with MetroMax i™ and MetroMax Q™ shelves

Grooves located every 1 in. for locking shelf wedges in place. Post height stamped to face of post for easy shelf positioning.

  • Corrosion-proof polymer posts with built-in Microban™ antimicrobial product protection
  • Stationary posts include an adjustable leveling foot to compensate for uneven floors
  • Leveling foot can be adjusted 1 in. (25mm)
  • Mobile posts accept optional Metro Stem Casters, available in a variety of materials to meet your specific needs

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Stationary Post with Leveling Foot
For Use With (Equipment) Metro™ MetroMax i™ and Q™ shelving
Height (English) 74 in.
Height (Metric) 188 cm
Material Polymer
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.