Learn More
Description
- Polypropylene cardholders
- Inside Dimensions (L x H): 11.43 x 20.3 cm (4.5 x 8) or 2.6874 x 5 in.
- Fits totes taller than 3 in.
- 96 per carton
- Carton weight: Approx. 10 lbs.
- Dividers can be stored and transported on a variety of standard Metro products
- Manufactured from natural polypropylene
- Injection molded for longer life and more uniform wall thickness
- Choose from two different sizes
- Inside Dimensions (L x W x Stack Depth): 38.1 x 38.1 x 11.4 cm or 52.4 x 39.7 x 13.8 cm
- Outside Dimensions (L x W x H): 41.9 x 41.9 x 12.7 cm or 57.1 x 44.5 x 15.2 cm
- Cu. Cap (Cu. Ft.): .59 or .97
- Weight: 15.9 kg (35 lbs.) or 10.9 kg (24 lbs.)
- Carton Quantity: 12 or 6
- Fabricated divider from injection molded, polypropylene base resins
- Stackable with and without covers
- Multiple height dividers available
- Optional card holder snaps on on all boxes
- Large, smooth label areas on all 4 sides
- Box cover
- Short divider box cover
- MTB93030W
Order Info
Dividers are not included with the tote and will need to be ordered separately.
Specifications
Specifications
| Capacity (English) | 0.59 cu. ft. |
| Closure Type | None |
| Color | Gray, Natural |
| Material | Polypropylene |
| Shape | Rectangular |
| For Use With (Application) | Storage and Transport |
| For Use With (Equipment) | MetroTotes Tote Boxes, Metro Kitting Cart, Standard Metro Product |
| Includes | 11 Long Dividers, 11 Short Dividers |
| Product Type | Tote Box |
| Quantity | Each |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.