Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Stainless Lab Worktable, Gray Phenolic Top and Solid HD Shelf

Catalog No. 13451016 Shop All Metro Products
Change view
Click to view available options
Dimensions (L x W x H):
29.75 x 30 x 36 in.
35.75 x 30 x 36 in.
47.75 x 30 x 35.8 in.
47.75 x 30 x 36 in.
59.75 x 30 x 36 in.
Product Type:
Mobile Lab Worktable
Worktable
Includes:
Solid HD Shelf
Solid HD Shelf, Adapter Insert
Stainless Steel HD Shelf, Adapter Insert, 4 HD Posts
Catalog No. Dimensions (L x W x H) Product Type Includes
13-451-016 29.75 x 30 x 36 in. Worktable Solid HD Shelf
13-451-017 35.75 x 30 x 36 in. Worktable Solid HD Shelf
13-451-018 47.75 x 30 x 36 in. Worktable Solid HD Shelf
13-451-019 59.75 x 30 x 36 in. Worktable Solid HD Shelf
13-451-020 29.75 x 30 x 36 in. Worktable Solid HD Shelf, Adapter Insert
13-451-022 47.75 x 30 x 35.8 in. Mobile Lab Worktable Stainless Steel HD Shelf, Adapter Insert, 4 HD Posts
13-451-021 35.75 x 30 x 36 in. Worktable Solid HD Shelf, Adapter Insert
13-451-023 59.75 x 30 x 36 in. Worktable Solid HD Shelf, Adapter Insert
8 options

Catalog No. 13-451-016

Supplier: Metro™ LTS30PG

Lab worktable provides safety in the laboratory with corrosion-proof performance and stainless steel construction. Features a solid HD shelf and a stainless top/backsplash .

  • Easily cleaned smooth surfaces
  • Mobile units can be easily moved to clean behind table area
  • Wide range of accessories and caster options available

Order Info

Casters must be ordered separately.

Specifications

Product Type Worktable
Includes Solid HD Shelf
Color Silver
For Use With (Application) Laboratory
Dimensions (L x W x H) 29.75 x 30 x 36 in.
Height (Metric) 91.44 cm
Width (Metric) 76.2 cm
Height (English) 36 in.
Length (Metric) 75.5 cm
Load Bearing Capacity (Metric) 273 kg
Weight (English) 72 lb.
Length (English) 29.75 in.
Load Bearing Capacity (English) 600 lb.
Weight (Metric) 35 kg
Width (English) 30 in.
Material Stainless Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.