Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Metro™ Stainless Lab Worktable, Stainless Top/Backsplash and Solid HD Shelf
Shop All Metro Products
Click to view available options
Dimensions (L x W x H):
29.75 x 30 x 35 in.
35.75 x 30 x 35 in.
47.75 x 30 x 35 in.
59.75 x 30 x 35 in.
Includes:
Backsplash, Solid HD Shelf
Backsplash, Solid HD Shelf, Adapter Insert
Product Type:
Mobile Table
Stationary Table
Description
- Easily cleaned smooth surfaces
- Mobile units can be easily moved to clean behind table area
- Wide range of accessories and caster options available
Order Info
Casters must be ordered separately.
Specifications
Specifications
Product Type | Stationary Table |
Includes | Backsplash, Solid HD Shelf |
Dimensions (L x W x H) | 59.75 x 30 x 35 in. |
Load Bearing Capacity (English) | 600 lb. |
Length (English) | 59.75 in. |
For Use With (Application) | Ideal for lab |
Height (English) | 35 in. |
Height (Metric) | 89 cm |
Length (Metric) | 151.7 cm |
Load Bearing Capacity (Metric) | 273 kg |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction