Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Super Adjustable Super Erecta™ Wire Shelving Accessory, 8 in. Shelf Dividers

Catalog No. p-62941
Click to view available options
Width (English):
18 in.
24 in.

Tall dividers (8 in.) snap onto wire shelves to partition shelf space for storage optimization.

  • Dividers can also attach to the top or bottom of shelves.
  • Available in Chrome or Type 304 Stainless Steel.
  • Other sizes available.

Specifications

Product Type Shelf Divider for Wire Shelves
For Use With (Equipment) Metro™ Super Erecta™ shelving
Height (Metric) 20.3 cm
Width (English) 18 in.
Height (English) 8 in.
Width (Metric) 45.7 cm
Material Chrome
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.