Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Super Erecta™ Top Track Mobile Unit Kits
GSA_VA

Catalog No. p-4246804 Shop All Metro Products
Click to view available options
Material:
Stainless Steel
Steel
Width (English) Shelf:
18 in.
21 in.
24 in.
Finish:
Chrome
Metroseal 3 with Microban™
Metroseal Green Epoxy
None

Includes

Posts, casters/caster channels, donut bumpers and roller bearing assemblies

High-density, easy access storage.

Top-Track storage systems increase storage capacity and ease of access with overhead guide tracks. This design allows for open aisles eliminating hard to reach spaces, an interchangeable/modular storage system and easier cleaning.

  • Mobile units move along anchored track allowing easy access to all shelves

Order Info

Shelves are ordered separately. One kit required per mobile unit.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Mobile Unit Kit
Width (Metric) Shelf 45.7 cm
Weight (English) 32 lb.
Width (Metric) 51.4 cm
Includes Posts, casters/channel caster, donut bumpers and roller bearing assemblies, hardware, split sleeves
Finish None
For Use With (Equipment) Metro™ Super Erecta™, Super Erecta Pro™, Super Adjustable™ Top-Track™ storage system
Weight (Metric) 14.4 kg
Width (English) Shelf 18 in.
Width (English) 20.25 in.
Material Stainless Steel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.