Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Metro™ Super Erecta™ Top Track Stationary Intermediate Unit Kits
Click to view available options
Material:
Stainless Steel
Steel
Width (English) Shelf:
18 in.
21 in.
24 in.
Finish:
Chrome
Metroseal 3 with Microban™
None
Description
Includes
- 2185mm (86 in.) posts
- Hardware for connecting stationary intermediate unit to tracks on both sides
Top-Track storage systems increase storage capacity and ease of access with overhead guide tracks. This design allows for open aisles eliminating hard to reach spaces, an interchangeable/modular storage system and easier cleaning.
- Stationary intermediate unit helps organize Super Erecta, Super Erecta Pro™ and Super Adjustable™ Top-Track storage systems
- 2185mm (86 in.) high posts
Order Info
Shelves are ordered separately
Specifications
Specifications
Product Type | Stationary Intermediate Unit Kit |
Height (English) | 86 in. |
Height (Metric) | 2185 mm |
Finish | None |
For Use With (Equipment) | Metro™ Super Erecta™, Super Erecta Pro™, Super Adjustable™ Top-Track™ storage system |
Includes | Posts, casters/channel caster, donut bumpers and roller bearing assemblies, hardware, split sleeves |
Weight (English) | 7.5 lb. |
Weight (Metric) | 3.3 kg |
Width (English) Shelf | 18 in. |
Width (Metric) Shelf | 45.7 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction