Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Super Erecta™ Top Track Stationary Intermediate Unit Kits

Catalog No. 19138214 Shop All Metro Products
Click to view available options
Material:
Stainless Steel
Steel
Width (English) Shelf:
18 in.
21 in.
24 in.
Finish:
Chrome
Metroseal 3 with Microban™
None

Catalog No. 19-138-214

Supplier: Metro™ TTA21K3

Only null left
Add to Cart
Add to Cart

Includes

  • 2185mm (86 in.) posts
  • Hardware for connecting stationary intermediate unit to tracks on both sides

High-density, easy access storage

Top-Track storage systems increase storage capacity and ease of access with overhead guide tracks. This design allows for open aisles eliminating hard to reach spaces, an interchangeable/modular storage system and easier cleaning.

  • Stationary intermediate unit helps organize Super Erecta, Super Erecta Pro™ and Super Adjustable™ Top-Track storage systems
  • 2185mm (86 in.) high posts

MetroSeal 3 Finish
Is a multi-layer corrosion resistant finish consisting of a proprietary cross linked thermoset epoxy enhanced with Microban antimicrobial protection over a zinc chromate coating. Metroseal 3 with Microban provides protection from bacteria, mold, mildew, and fungi build-up that may cause odor, stains, and product degradation, while displaying excellent abrasion, gouge, and chemical resistance properties.

Order Info

Shelves are ordered separately

Specifications

Product Type Stationary Intermediate Unit Kit
Height (English) 86 in.
Weight (English) 8 lb.
Width (English) Shelf 21 in.
Finish Metroseal 3 with Microban™
Includes Posts, casters/channel caster, donut bumpers and roller bearing assemblies, hardware, split sleeves
For Use With (Equipment) Metro™ Super Erecta™, Super Erecta Pro™, Super Adjustable™ Top-Track™ storage system
Width (Metric) Shelf 53 cm
Weight (Metric) 3.6 kg
Height (Metric) 2185 mm
Material Steel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.