Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Super Erecta™ Wire Shelf, Stainless Steel Finish

Catalog No. 19123302 Shop All Metro Products
Click to view available options
Dimensions (L x W):
35.5 x 121.9 in. (14 x 48 cm)
35.5 x 152.4 in. (14 x 60 cm)
35.5 x 182.9 in. (14 x 72 cm)
35.5 x 76 in. (14 x 30 cm)
36 x 60 in. (91 x 152.4 cm)
45.7 x 121.9 in. (18 x 48 cm)
45.7 x 183 in. (18 x 72 cm)
45.7 x 61 in. (18 x 24 cm)
45.7 x 91.4 in. (18 x 36 cm)
53 x 106.6 in. (21 x 42 cm)
53 x 152.4 in. (21 x 60 cm)
53 x 182.9 in. (21 x 72 cm)
53 x 21.9 in. (21 x 48 cm)
53 x 37 in. (21 x 54 cm)
53 x 63 in. (28 x 28 cm)
53 x 76 in. (30 x 30 cm)
61 x 106.6 in. (24 x 42 cm)
61 x 121.9 in. (24 x 48 cm)
61 x 137 in. (24 x 54 cm)
61 x 152.4 in. (24 x 60 cm)
61 x 61 in. (24 x 24 cm)
61 x 91.4 in. (24 x 36 cm)
76 x 121.9 in. (30 x 48 cm)
76 x 182.9 in. (30 x 72 cm)
76 x 91.4 in. (30 x 36 cm)
91 x 182.9 in. (36 x 72 cm)
91 x 91 in. (36 x 36 cm)
Depth (Metric):
355 mm
457 mm
530 mm
610 mm
760 mm
910 mm

Wire shelves in stainless steel finish allow adjustable configurations when used with Metro Super Erecta shelving systems.

  • Open-wire design minimizes dust accumulation, allows free circulation of air and greater visibility of stored items
  • Type 304 polished stainless steel
  • Used for the most aggressive applications and environments
  • Stands up to high temperature automated cart wash and autoclave applications

Specifications

Product Type Wire Shelf
Material Stainless Steel
Depth (English) 18 in.
Depth (Metric) 457 mm
Dimensions (L x W) 45.7 x 61 in. (18 x 24 cm)
For Use With (Equipment) Metro Super Erecta Shelving System
Includes Plastic sleeves and wedges
Length (English) 24 in.
Length (Metric) 61 cm
Width (English) 18 in.
Width (Metric) 45.7 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.