Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mettler Toledo™ Analytical Individual Weights: ASTM Class 2, with Certificate
Shop All METTLER TOLEDO Products
Click to view available options
Mass:
1 mg
2 mg
5 mg
10 mg
20 mg
50 mg
100 mg
200 mg
500 mg
1 g
2 g
5 g
10 g
20 g
50 g
100 g
200 g
500 g
1 kg
2 kg
5 kg
Product Type:
Analytical Sheet Weight
Two-Piece Analytical Weight With Knob
Shape:
Cylindrical with Handling Knob
Square
Description
Features
- Premium stainless steel
- State-of-the-art turning procedures, improved coatings, stronger substrates
- Electrolytic polishing ensures smooth, glossy surface
- Magnetization and susceptibility of all weights are strictly controlled to ensure compliance with standards
Construction
- Two-piece screw-knob construction
- 10mg to 20mg weights are sheet weights made of stainless steel
- 200 to 500mg weights are sheet weights made of steel
- 1g to 1kg weights are cylindrical knob weights made of steel
- Density: 7.9kg/dm3
Includes:
Weight, plastic box, and certificate.
Specifications
Specifications
| Product Type | Analytical Sheet Weight |
| Certifications/Compliance | With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard |
| Classification | ASTM Class 2 |
| Material | Stainless Steel |
| Weight (Metric) | 200 mg |
| Density | 7.9kg/dm3 at 20°C |
| Mass | 200 mg |
| Shape | Square |
| Includes | Plastic box |
| Quantity | Each |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction