Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Analytical Individual Weights: ASTM™ Class 3

Catalog No. 01915759 Shop All METTLER TOLEDO Products
Click to view available options
Mass:
1 mg
2 mg
5 mg
10 mg
20 mg
50 mg
100 mg
500 mg
1 g
2 g
5 g
10 g
20 g
50 g
100 g
200 g
500 g
1 kg
2 kg
5 kg

Low magnetic permeability and high corrosion resistance for reliable stable values. Calibration certificate not included.

Features

  • Premium stainless steel
  • State-of-the-art turning procedures, improved coatings, stronger substrates
  • Electrolytic polishing ensures smooth, glossy surface
  • Magnetization and susceptibility of all weights are strictly controlled to ensure compliance with standards

Construction

  • Cylindrical knob weights and sheet weights; made of steel
  • Two-piece screw-knob construction for weights 1g and larger
  • Density: 7.9kg/dm3

Includes:
Weight, plastic box.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Two-Piece Analytical Weight With Knob
Certifications/Compliance ISO17025:2005, ISO9001, ISO14001 environmental standard
Classification ASTM Class 3
Material Stainless Steel
Weight (Metric) 50 g
Density 7.9kg/dm3 at 20°C
Mass 50 g
Shape Cylindrical with Handling Knob
Includes Plastic box; Without certificate
Quantity Each
Packaging Quantity 1
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.