Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Analytical Weight Sets: ASTM™ Class 4

Catalog No. 01915602
Click to view available options
Mass:
1 g to 100 g
1 mg to 1 kg
1 mg to 100 g
10 mg to 50 g
Certifications/Compliance:
ISO17025:2005, ISO9001, ISO14001 environmental standard
With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard
Quantity:
16/Set
21/Set
25/Set
9/Set

ASTM precision weights, Best Price-Performance Ratio. Low magnetic permeability and high corrosion resistance ensure reliable values. All weights are made with stainless steel.

  • Premium stainless steel
  • State-of-the-art turning procedures, improved coatings, stronger substrates
  • Electrolytic polishing ensures smooth, glossy surface
  • Magnetization and susceptibility of all weights are strictly controlled to ensure compliance with standards
  • Two-piece screw-knob construction
  • 1mg to 20mg weights are sheet weights made of aluminum
  • 50 to 500mg weights are sheet weights made of steel
  • 1g to 5kg weights are knob weights made of steel
TRUSTED_SUSTAINABILITY

Specifications

Product Type Analytical Weight
Certifications/Compliance With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard
Classification ASTM Class 4
Material Stainless Steel
Weight (Metric) 10 mg to 50 g
Density 7.9kg/dm3 at 20°C
Mass 10 mg to 50 g
Includes Sheet weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, 200mg, 500mg, marked sheet weight: 2mg, 20mg, 200mg, cylindrical weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, marked cylindrical weight: 2g, 20g, Plastic box; With certificate
Quantity 16/Set
Packaging Quantity 16
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.