Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mettler Toledo™ CarePacs™: Customized Third Weight
Shop All METTLER TOLEDO Products
Click to view available options
Weight (Metric):
1 mg
2 mg
5 mg
10 mg
20 mg
50 mg
100 mg
200 mg
500 mg
1 g
2 g
5 g
10 g
20 g
50 g
100 g
Classification:
ASTM Class 1
OIML Class E2
Description
- Optional customized third weight for Mettler Toledo CarePacs
- ASTM or OIML certified
Specifications
Specifications
| Product Type | Customized 3rd Weight |
| Certifications/Compliance | ISO9001, ISO14001 environmental standard |
| Classification | OIML Class E2 |
| Material | Stainless Steel |
| Weight (Metric) | 2 mg |
| Mass | 2 mg |
| Includes | Without certificate |
| Quantity | Each |
| Packaging Quantity | 1 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction