Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Classic Light Toploading Balances

Catalog No. 01910160
Click to view available options
Model:
PL602-S/03
Capacity:
610 g
Readability:
0.01 g
Stabilization Time:
2.5 sec.

Includes

AC adapter appropriate to national standard

Designed for essential weighing operations

For simple, easy, weighing tasks that need to be done frequently, but with assured accuracy: piece counting, percent weighing, ±weighing, dynamic weighing, and calculation with a custom “free factor”

Key Features

  • Logical menu guidance with only a few keys for full function
  • Portable; battery operation operates for 25 to 30 hours
  • Automatic shutoff saves battery life
  • Built-in overload protection
  • Specific gravity and density measurements with built-in below-balance weighing mechanism
  • Weighing modes: g, kg, mg, carats, lb., oz., ounces troy, grains, pennyweight, mommes, mesghals, taels (three variants), ticals, tolas and bahts
Operation
  • Large, high-contrast, seven-segment LCD
  • Automatic calibration with external weights
  • Large weighing pan supports loading efficiency
  • PL-S models offer the option of a built-in rechargeable storage battery

Order Info

Electrical Requirements: 105/120V 50/60Hz. Dimensions: 8.87 x 7.62 x 5.37 in. (22.5 x 19.4 x 13.7cm); except PL303 and PL3002 which are 13.25 x 9.37 x 11.25 (33.5 x 23.8 x 28.7cm). Net Weight: 3.37 lb. (1.5kg); except PL83-S and PL303 which are 12.12 lb. (5.5kg). A variety of accessories are available including optional carrying case, in-use covers, and power adapters.

Warranty and Services

One year

TRUSTED_SUSTAINABILITY

Specifications

Capacity 610 g
Readability 0.01 g
Model PL602-S/03
Stabilization Time 2.5 sec.
Type Electronic Toploading Balance
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.