Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ DL31 Karl Fischer™ Titrator Replacement Parts: Electrodes

Catalog No. p-204472 Shop All METTLER TOLEDO Products
Click to view available options
Type:
Combined Platinum Ring Electrode
Combined Silver Ring Electrode
Double-Pin Platinum Electrode
For Use With (Application):
For argentometric titrations
For redox titrations
For voltametric titration
Temperature (English) Range:
0°F to 176°F

Replacement parts for DL31 Karl Fischer titrators.

  • For use with DL31 Karl Fischer titrators
  • Type: Double-Pin Platinum Electrode
  • For voltametric titrations
TRUSTED_SUSTAINABILITY

Specifications

Type Double-Pin Platinum Electrode
For Use With (Application) For voltametric titration
Length (English) 5.6 in.
Length (Metric) 144.5 mm
Material Platinum
Temperature (English) Range 0°F to 176°F
Temperature (Metric) Range 0°C to 80°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.