Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mettler Toledo™ F1AC Basic Weight Sets
Shop All METTLER TOLEDO Products
Click to view available options
Packaging Quantity:
8
12
23
25
27
28
Quantity:
12/Set
23/Set
25/Set
27/Set
28/Set
8/Set
Description
Basic Line weights are made of premium stainless steel; no aluminum is used for mg weights. The economical design with adjusting cavity allows for optimized manufacturing and adjustment processes. Competitively priced and perfect for in-depth testing of precision balances and industrial scales. Perfectly suited for larger in-house calibration services.
- Basic Line OIML F1AC weight sets
- 1mg - 500mg: sheet weights
- 1g - 5kg: cylindrical knob weights
- Premium stainless steel
- Density: 7.9 kg/dm3
- Non magnetic
- Adjusting cavity: 10g - 20kg
- Second weight of same mass is marked for identification purposes
- Impact-resistant plastic box
Specifications
Specifications
| Product Type | Weight Set |
| Certifications/Compliance | ISO17025:2005, ISO9001, ISO14001 environmental standard |
| Classification | OIML Class F1 |
| Material | Stainless Steel |
| Weight (Metric) | 1 mg to 2 kg |
| Density | 7.9kg/dm3 at 20°C |
| Mass | 1 mg to 2 kg |
| Includes | Sheet weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, 200mg, 500mg, marked sheet weight: 2mg, 20mg, 200mg, cylindrical weight: 1g, 2g, 5g, 10g, 20g, 50g, 100g, 200g, 500g, 1kg, 2kg, marked cylindrical weight: 2g, 20g, 200g, 2kg, Plastic box; Without certificate |
| Quantity | 27/Set |
| Packaging Quantity | 27 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction