Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ NewClassic MS Precision 0.001g Balances with Draftshield

Catalog No. 01910203
Click to view available options
Model:
MS303S
Capacity:
320 g
Readability:
0.001 g
Stabilization Time:
1.5 sec.

Fast settling time and consistently reliable results

Whether you are carrying out a simple routine task or a complicated weighing procedure, NewClassic precision balances offer a winning combination of strong performance and increased productivity thanks to the fast settling time and consistently reliable results. With the added advantage of proven MonoBloc weighing technology and FACT — fully automatic time- and temperature-controlled internal adjustment — the new generation of NewClassic balances provides a visually attractive support for everyday weighing tasks.

TRUSTED_SUSTAINABILITY

Specifications

Automation Interface 3 Smart keys
Certifications/Compliance ISO 9001, ISO 14001, CE, UL, CSA
Connection Type RS-232, USB
Capacity 320 g
Display Type LCD
Readability 0.001 g
Includes Draft shield
IP Rating IP54
Leveling Automatic
Linearity ±0.002g
Material Die-cast Aluminum, Stainless Steel, Plastic
Model MS303S
Repeatability 0.001 g
Sample Size 3 g
Stabilization Time 1.5 sec.
Temperature Range (English) 50°F to 86°F
Temperature Range (Metric) 10°C to 30°C
Type MS Precision Balance
Warranty 1 Year
Dimensions (L x W x H) 34.6 x 20.4 x 28 cm
Length (English) 13.6 in.
Length (Metric) 34.6 cm
Width (English) 8 in.
Width (English) Pan 5 in.
Width (Metric) 20.4 cm
Width (Metric) Pan 12.7 cm
Height (English) 11 in.
Height (Metric) 28 cm
Depth (English) Pan 5 in.
Depth (Metric) Pan 12.7 cm
Weight (English) 14 lb.
Weight (Metric) 6.2 kg
Voltage 12 V
Amperage 0.84 A
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.