Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

METTLER TOLEDO INC Mettler Toledo™ Seven2Go™ Portable DO Meter: S4

Ideal for mobile applications in the laboratory, at-line, and outdoors

Manufacturer:  METTLER TOLEDO INC 30207958

 View more versions of this product

Catalog No. 01-913-974


  Check Availability
Add to cart

Includes: Meter, electrode clip, operating instructions, quick guide, test report, declaration of conformity and batteries.

Specifications

Description

Certifications

ISO 9001, ISO 14001

Description & Specifications

Specifications

Seven2Go S4 DO Meter
0.01 to 99.99mg/L (ppm)
±0.2mg/L in range 0 to 15mg/L; ±10% in range 15 to 60mg/L
0.1
1
0.1°C
LCD
BNC (1012 Ohm)/RCA (cinch) (sensor)
Four 1.5V AA or 1.3 V NiMH acc.
ISO 9001, ISO 14001
270g
Meter, electrode clip, operating instructions, quick guide, test report, declaration of conformity and batteries.
0.01
0.1 to 600%
500 to 1100mbar
0° to 60°C
±0.2°C
200 (memory)
250 to 400 hours
IP67
222 x 70 x 35mm
Robust polarographic dissolved oxygen determination outdoors.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit