Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

METTLER TOLEDO™ Ion Selective Electrodes (ISE)

Catalog No. 01928250 Shop All METTLER TOLEDO Products
Click to view available options
Connector Types:
BNC
S7 BNC Cable
Model:
perfectION Ag+/S2- Combination Electrode
perfectION CI- Combination Electrode
perfectION CN- Combination Electrode
perfectION CU2+ Combination Electrode
perfectION Ca+2 Combination Electrode
perfectION DX223-Na+ Half-Cell Electrode
perfectION FI- Combination Electrode
perfectION I- Combination Electrode
perfectION K+ Combination Electrode
perfectION NO3- Combination Electrode
perfectION Na+ Combination Electrode
perfectION Pb2+ Combination Electrode
Measurement Range:
0.002 to 23000 mg/L
0.005 to 127000 mg/L
0.02 mg/ - saturated solution
0.02 to 40100 mg/L
0.04 to 39000 mg/L
0.1 to 14000 mg/L
0.2 to 20700 mg/L
0.2 to 260 mg/L
1.0 to 1 x 10-7 mol/L
1.8 to 35500 mg/L
6.4 x 10-6354 mg/L
Ag+: 0.01 to 108000 mg/L; S2-: 0.003 to 32000 mg/L

A selection of ISE probes for detecting concentration of various free ions.

  • Prior to first use, rinse the electrode with distilled water and soak it in the appropriate standard for 24-48 hours and then fill with reference electrolyte (refer to table above)
  • ISA (Ionic strength adjuster) solution required to be added to all calibration standards and samples prior to measurement for accurate results
  • Refer to electrode user manual for appropriate ratio of ISA solution to sample volume
  • Add filling solution each day before using the electrode (at least 2.5 cm above sample level in beaker)
  • Be sure to screw cap tightly immediately after use
  • The filling solution inside the electrode should not be allowed to evaporate, as crystallization will result
  • For storage between measurements and up to three days, store in the appropriate standard
  • For long-term storage, refer to specific ISE electrode user manual
  • Sensing membrane will wear over time; each membrane can last about six months with normal use, but actual lifespan will depend on the type of samples that are being measured
  • Competing ion interferences are common. Refer to ISE electrode user manual for potential interferences
  • Compatible with METTLER TOLEDO SevenExcellence Benchtop, Seven2Go, and SevenGo Portable
  • Compatible with InMotion Autosampler to automate measurement and cleaning of up to 303 samples
TRUSTED_SUSTAINABILITY

Specifications

Connector Types BNC
Description Required Solutions: Reference Electrolyte - Ion Electrolyte B - 51344751 Ionic Strength Adjuster - 5 mol/L NaClO4
Filling Solution Type ISA
Length (English) 4.75 in.
Length (Metric) 120 mm
Material Epoxy
Operating Range (Metric) 0.2 to 20700 mg/L
Temperature (English) Operating 32° to 176°F
Model perfectION Pb2+ Combination Electrode
Temperature (Metric) Operating 0°C to 80°C
Type Ion Selective Electrode
Measurement Range 0.2 to 20700 mg/L
Parameter Lead (Pb+2)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.