Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mettler Toledo™ XP Series Precision Electronic Toploading Balances: Readability 1mg
Click to view available options
Model:
XP203S
Capacity:
210 g
Readability:
1 mg
Stabilization Time:
1.5 sec.
Description
- Hands-free operation with SmartSens and ErgoSens sensors
- Fully automatic temperature- and time-controlled internal adjustment with proFACT
- Warning feature (MinWeigh) notifies user if weight is below the allowed minimum
- Weighing adapter for optimal adaptation to the environment
- Includes MonoBlocHigh-Speed—a rugged, high-performance weigh cell for peak weighing performance Downloads software via the internet
- Displays different weighing units; displays statistics
- Adapts to the environment; adapts to weighing type
- Formula weighing, including security protection
- Factor calculation, alphanumeric identification, four IDs per sample, seven languages
- Safe operation in QM-regulated environments—includes User Management, Password Protection, and Change History
- Stainless-steel weighing pan with draft ring or draft shield Spring-loaded stabilizing feet for all 0.1 and 0.01g models
- Slot for second freely selectable interface; and two switch contacts
- Protective cover for terminal and weighing platform; terminal can be mounted on special stand to save space
- Feedthrough for below-the-balance weighing

Specifications
Specifications
Automation Interface | Touch screen |
Certifications/Compliance | ISO 14001, GLP, CE |
Connection Type | RS-232 |
Capacity | 210 g |
Display Type | Color Graphic |
Readability | 1 mg |
Includes | S-platform with draft shield, AC adapter, with cou |
Linearity | ±2 mg |
Material | Die-cast Aluminum, Stainless Steel, Plastic |
Model | XP203S |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction