Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ MF 10 Basic Grinder
SDP

Catalog No. 01183090 Shop All IKA Works Products
Change view
Click to view available options
Voltage:
115 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
01-183-090 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-090 Supplier IKA™ Supplier No. 2836001
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Continuously operating universal grinder with a speed range of 3 to 6.5 rpm.

  • Powerful drive
  • Easy to clean working surface made of stainless steel
  • Two different grinding heads can be attached to the drive
  • Heads are easily changeable
  • Grinding heads not included

Specifications

Product Type Mill
Depth (English) 11.8 in.
Depth (Metric) 300 mm
Dimensions (D x W x H) 300 x 320 x 380 mm (11.8 x 12.6 x 15 in.)
Dimensions (L x W x H) 300 x 320 x 380 mm (11.8 x 12.6 x 15 in.)
Height (English) 15 in.
Height (Metric) 380 mm
IP Rating IP22
Length (English) 11.8 in.
Length (Metric) 300 mm
Speed 3000 to 6500 rpm
Voltage 115 V
Watts 1000 W
Weight (Metric) 9.7 kg
Width (English) 12.6 in.
Width (Metric) 320 mm
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.