Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ MF-Millipore™ Membrane Filter, 5 μm Sheet

Catalog No. SMWP0190R Shop All MilliporeSigma Products
Click to view available options
Pore Size:
5 μm

Mixed cellulose esters (MCE) membrane, hydrophilic

Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.

MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.

Features & Benefits:

  • Versatile filter for biological and environmental monitoring applications
  • Available in a range of pore sizes, colored black or white, with or without a gridded surface
  • Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
TRUSTED_SUSTAINABILITY

Specifications

Airflow Rate 32 L/min x cm2
Bubble Point ≥0.42 bar, air with water
Color White
Format Sheet
Pore Size 5 μm
Filter Code SMWP
Flow Rate 580 mL/min x cm2 (water)
For Use With (Application) Cytology Applications
Hydrophobicity No
Porosity 84%
Protein Binding Capacity 150 μg/ cm2
Quantity 100Pack
Surface Type Plain
Temperature Range (Metric) 75°C
Thickness (Metric) 135 μm
Type Filter Membranes
Wettability Hydrophilic
Dimensions (L x W) 1.9 x 4.2 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.