Learn More
Description
- Distinctly altered mineral crystals are ideal for students studying metasomatism in metamorphic rocks
- For use in classroom identification labs and exercises
- Correlates well to Next Generation Science Standards Evidence Statements
- Product of moderate grade metamorphism from granite
- Has undergone moderate levels of alteration
- Schist is good for demonstrating effect of metamorphism on various minerals
Specifications
Specifications
| Product Type | Metamorphic Rock |
| Quantity | 10/Pk. |
| Specimen Size | 2 to 3 cm |
| Weight (Metric) | 0.2 kg |
| Specimen Type | Mica Garnet Schist |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
