Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Mica Garnet Schist Specimen
SCI_ED

Catalog No. S26671 Shop All Eisco Products
Change view
Click to view available options
Quantity:
1 Ea.
10/Pk.
Specimen Size:
2 to 3 cm
7 to 8 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Specimen Size
S26671 1 Ea. 7 to 8 cm
S26667 10/Pk. 2 to 3 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S26671 Supplier Eisco™ Supplier No. ESNG0061HAND
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Mica Garnet Schist Specimen for use in lessons on metamorphic rock properties, classification, and identification.

  • Distinctly altered mineral crystals are ideal for students studying metasomatism in metamorphic rocks
  • For use in classroom identification labs and exercises
  • Correlates well to Next Generation Science Standards Evidence Statements
  • Product of moderate grade metamorphism from granite
  • Has undergone moderate levels of alteration
  • Schist is good for demonstrating effect of metamorphism on various minerals

Specifications

Product Type Metamorphic Rock
Quantity 1 Ea.
Specimen Size 7 to 8 cm
Weight (Metric) 0.5 kg
Specimen Type Mica Garnet Schist
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.