Learn More
Great Lakes Diagnostics MichClone Associates B-5 Fixative
Description
Includes
Prefilled vials of B-5 and 37% formaldehyde in a plastic bag; case contains 72 kits.
- The traditional method for the fixation of leukemia and lymphoma tissues
- Contains the pre-measured B-5 Fixative with a vial of 37% Formaldehyde
- Prior to collection of specimen, the B-5 Fixative Kit can be mixed with minimal exposure to the histotechnologist
Specifications
Specifications
| Type | B-5 Fixative Kit |
| Formulation | Mercuric Chloride 12g, Sodium Acetate 2.5g, Distilled Water 200mL |
| Includes | Prefilled vials of B-5 and 37% Formaldehyde in a Plastic bag |
| Quantity | 30 mL, 72/Case |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.