Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Simport™ Scientific Micrewtube™ Microcentrifuge Tubes with Low Adhesion Surface

Catalog No. 23045258 Shop All Simport Scientific Products
Change view
Click to view available options
Volume (Metric):
0.5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
23-045-258 0.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 23-045-258 Supplier Simport™ Scientific Supplier No. T3412TLST
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Micrewtube™ Microcentrifuge Tubes with Low Adhesion Surface are ideal for research procedures such as nucleic acid amplifications, protein work and others.

  • Made of polypropylene
  • Autoclavable
  • Certified RNase, DNase, DNA and Pyrogen free
  • Max force: 17,000 g
  • No lubricants (such as silicone) necessary, thereby eliminating the danger of sample contamination
  • Will withstand temperatures from -196°C to +121°C

Specifications

Certifications/Compliance RNase, DNase, Pyrogen and DNA-free
Autoclavable Autoclavable
Capacity (Metric) 0.5 mL
Material Polypropylene
No. per Pack 1000 Pk.
Volume (Metric) 0.5 mL
Sterility Non-sterile
Closure Type Not Included
Bottom Shape Self-standing
Max. RCF 17,000 x g
Product Type Low-Adhesion Self-Standing Microtube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.