Learn More
Simport™ Scientific Micrewtube™ Microcentrifuge Tubes with Screw Cap
Shop All Simport Scientific ProductsDescription
- Made of polypropylene
- Sterilized by Gamma radiations
- Autoclavable
- Certified RNase, DNase, DNA and Pyrogen free
- Max force: 17 000g
- Can be color coded with Capinserts™
Certifications
RNase, DNase, Pyrogen and DNA-free
Specifications
Specifications
| Cap Style | With Washer Seal |
| Autoclavable | Autoclavable |
| Capacity (Metric) | 0.5 mL |
| Color | Natural |
| Material | Polypropylene |
| Volume (Metric) | 0.5mL |
| Sterility | Sterile |
| Graduated | No |
| Closure Type | Screw Cap |
| Bottom Shape | Conical (Self-standing) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.