Learn More
Description
- Made of polypropylene
- Autoclavable
- Certified RNase, DNase, DNA and Pyrogen free
- Max force: 17,000 g
- Will withstand temperatures from -196°C to +121°C
Specifications
Specifications
| Certifications/Compliance | RNase, DNase, Pyrogen and DNA-free |
| Autoclavable | Autoclavable |
| Color | Natural |
| Material | Polypropylene |
| No. per Pack | 1000 Pk. |
| Volume (Metric) | 1.5 mL |
| Sterility | Non-sterile |
| Graduated | No |
| Closure Type | Not Included |
| Bottom Shape | Self-standing |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.